KC7068TX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KC7068TX

  • Zoro # G3064095


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Height
3.06
Material
Brass
Length
5.63
Width
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7068TX
Zoro #
G3064095
UPC #
663370441592
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Length
5.63
Width
3.06
Item Width (Inch)
3.06
Item Length (Inch)
5.63
Item Height (Inch)
3.06

Details

ADA Compliant
false
Material
Brass
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Finish
Brushed Nickel
Color
Brushed Nickel
Number of Handles
2
Weight
8.16
Hot Cartridge Item#
KC1000H
Pullout Spray
false
Faucet Holes
3
Drain Included
Yes
Handles Included
true
Hot Handle Item#
KSH7988TXH
Sidespray
false
Installation Type
Widespread
Tee Item#
KSTEE7061
Collection
French Country
Pop Up Rod Item#
KSPR3968
Faucet Centers
8
Theme
Traditional
Handle Style
Cross
Item Weight (lbs)
8.16
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KC1000C
Hose Included
false
Cold Handle Item#
KSH7988TXC

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The French Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.