Shop KINGSTON BRASS

KC7068WLL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KC7068WLL
  • Zoro # G3053656

product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Height
2.13
ADA Compliant
true
Length
5.63
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KC7068WLL
Zoro #
G3053656
UPC #
663370441639
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Length
5.63
Width
3.06
Item Width (Inch)
3.06
Item Height (Inch)
2.13
Item Length (Inch)
5.63

Details

Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Number of Handles
2
Finish
Brushed Nickel
Material
Brass
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Weight
8.16
Hot Cartridge Item#
KC1000H
Faucet Holes
3
Faucet Centers
8
Pop Up Rod Item#
KSPR3968WLL
Installation Type
Widespread
Theme
Traditional
Cold Cartridge Item#
KC1000C
Item Weight (lbs)
8.16
Handles Included
true
Share H&C Handle Item#
KSH3968WLL
Pullout Spray
false
Handle Style
Lever
Drain Included
Yes
Tee Item#
KSTEE7061
Hose Included
false
Collection
Wilshire
Spout Flow Rate (GPM)
1.2
Sidespray
false

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Wilshire 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.