Shop KINGSTON BRASS

KC7161BPL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KC7161BPL
  • Zoro # G3062458

product price: 
$
375.99
/ea
Free Shipping & Returns

Key Features

Length
6.75
Material
Brass
Finish
Polished Chrome
Width
6
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC7161BPL
Zoro #
G3062458
UPC #
663370441868
Country of Origin
Taiwan, Province of China
Material
Brass
Finish
Polished Chrome
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
ADA Compliant
true
Item
Widespread Bathroom Faucet
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/8" Spout Clearance, 6-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
7.72
Collection
Bel-Air
Pullout Spray
false
Item Weight (lbs)
7.72
Hot Handle Item#
KSH7611BPLH
Sidespray
false
Cold Handle Item#
KSH7611BPLC
Faucet Holes
3
Faucet Centers
8
Installation Type
Widespread
Handle Style
Lever
Hot Cartridge Item#
KC1000H
Drain Included
Yes
Tee Item#
KSTEE7061
Spout Flow Rate (GPM)
1.2
Handles Included
true
Theme
Traditional
Hose Included
false
Pop Up Rod Item#
KSPR3961
Cold Cartridge Item#
KC1000C

Dimensions

Length
6.75
Width
6
Height
2.13
Item Length (Inch)
6.75
Item Height (Inch)
2.13
Item Width (Inch)
6

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.