KC7161PKX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KC7161PKX

  • Zoro # G3055747


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Material
Brass
Height
3.06
Length
6.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7161PKX
Zoro #
G3055747
UPC #
663370441981
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Length
6.75
Width
6
Item Width (Inch)
6
Item Height (Inch)
3.06
Item Length (Inch)
6.75

Details

Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Chrome
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/8" Spout Clearance, 6-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Color
Polished Chrome
Weight
7.72
Handles Included
true
Collection
Duchess
Faucet Centers
8
Hose Included
false
Pullout Spray
false
Theme
Traditional
Installation Type
Widespread
Cold Cartridge Item#
KC1000C
Hot Cartridge Item#
KC1000H
Hot Handle Item#
KSH1161PKXH
Sidespray
false
Pop Up Rod Item#
KSPR3961
Handle Style
Cross
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH1161PKXC
Tee Item#
KSTEE7061
Drain Included
Yes
Item Weight (lbs)
7.72

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.