KC7162PX 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KC7162PX

  • Zoro # G3057460


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Width
6
Mounting Type
Deck Mount
ADA Compliant
false
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7162PX
Zoro #
G3057460
UPC #
663370442032
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Length
6.75
Height
3.06
Item Height (Inch)
3.06
Item Length (Inch)
6.75
Item Width (Inch)
6

Details

Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
Material
Brass
Item
Widespread Bathroom Faucet
Color
Polished Brass
Finish
Polished Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/8" Spout Clearance, 6-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
7.72
Faucet Holes
3
Hose Included
false
Handles Included
true
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
7.72
Pullout Spray
false
Handle Style
Cross
Pop Up Rod Item#
KSPR3962
Hot Cartridge Item#
KC1000H
Cold Cartridge Item#
KC1000C
Sidespray
false
Drain Included
Yes
Tee Item#
KSTEE7061
Cold Handle Item#
KSH1162PXC
Faucet Centers
8
Hot Handle Item#
KSH1162PXH
Theme
Traditional

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.