KC7162WLL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KC7162WLL
  • Zoro # G3064479
product price: 
$
448.99
/ea
Free Shipping & Returns

Key Features

Width
6
Color
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KC7162WLL
Zoro #
G3064479
UPC #
663370442155
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Length
6.75
Height
2.13
Item Length (Inch)
6.75
Item Width (Inch)
6
Item Height (Inch)
2.13

Details

Color
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Finish
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/8" spout clearance, 6-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Weight
7.72
Drain Included
Yes
Collection
Wilshire
Theme
Traditional
Tee Item#
KSTEE7061
Spout Flow Rate (GPM)
1.2
Hose Included
false
Cold Cartridge Item#
KC1000C
Hot Cartridge Item#
KC1000H
Pullout Spray
false
Pop Up Rod Item#
KSPR3962WLL
Handle Style
Lever
Share H&C Handle Item#
KSH3962WLL
Faucet Holes
3
Installation Type
Widespread
Item Weight (lbs)
7.72
Handles Included
true
Sidespray
false
Faucet Centers
8

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Wilshire 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews