KC7165BAL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KC7165BAL

  • Zoro # G3056648


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Length
6.75
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
6
Mounting Type
Deck Mount
Height
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7165BAL
Zoro #
G3056648
UPC #
663370441806
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.75
Width
6
Height
2.13
Item Width (Inch)
6
Max Deck Thickness
1.5
Item Length (Inch)
6.75
Item Height (Inch)
2.13

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze
Material
Brass
Number of Handles
2
Finish
Oil Rubbed Bronze
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/8" spout clearance, 6-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Weight
7.72
Handle Style
Lever
Installation Type
Widespread
Cold Handle Item#
KSH7615BALC
Faucet Holes
3
Pullout Spray
false
Tee Item#
KSTEE7061
Spout Flow Rate (GPM)
1.2
Handles Included
true
Pop Up Rod Item#
KSPR3965
Sidespray
false
Hot Cartridge Item#
KC1000H
Cold Cartridge Item#
KC1000C
Drain Included
Yes
Faucet Centers
8
Theme
Traditional
Hose Included
false
Hot Handle Item#
KSH7615BALH
Item Weight (lbs)
7.72
Collection
Bel-Air

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.