KC7168BAL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KC7168BAL

  • Zoro # G3056334


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Width
6
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KC7168BAL
Zoro #
G3056334
UPC #
663370441813
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Height
2.13
Length
6.75
Item Length (Inch)
6.75
Item Width (Inch)
6
Max Deck Thickness
1.5
Item Height (Inch)
2.13

Details

Mounting Type
Deck Mount
Finish
Brushed Nickel
ADA Compliant
true
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/8" spout clearance, 6-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Weight
7.72
Hot Handle Item#
KSH7618BALH
Spout Flow Rate (GPM)
1.2
Handles Included
true
Sidespray
false
Cold Handle Item#
KSH7618BALC
Item Weight (lbs)
7.72
Theme
Traditional
Drain Included
Yes
Installation Type
Widespread
Hose Included
false
Hot Cartridge Item#
KC1000H
Cold Cartridge Item#
KC1000C
Collection
Bel-Air
Tee Item#
KSTEE7061
Pop Up Rod Item#
KSPR3968
Handle Style
Lever
Pullout Spray
false
Faucet Centers
8
Faucet Holes
3

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.