KC7165BEX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KC7165BEX

  • Zoro # G3059299


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Height
3
Length
6.75
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7165BEX
Zoro #
G3059299
UPC #
663370441844
Country of Origin
Taiwan, Province of China

Dimensions

Height
3
Length
6.75
Width
6
Item Height (Inch)
3
Item Width (Inch)
6
Item Length (Inch)
6.75
Max Deck Thickness
1.5

Details

Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/8" spout clearance, 6-3/4" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Number of Handles
2
Finish
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Weight
7.72
Installation Type
Widespread
Handles Included
true
Collection
Essex
Faucet Holes
3
Pop Up Rod Item#
KSPR3965
Pullout Spray
false
Theme
Traditional
Hot Cartridge Item#
KC1000H
Cold Handle Item#
KSH285ORBC
Faucet Centers
8
Drain Included
Yes
Sidespray
false
Item Weight (lbs)
7.72
Hose Included
false
Handle Style
Cross
Cold Cartridge Item#
KC1000C
Spout Flow Rate (GPM)
1.2
Tee Item#
KSTEE7061
Hot Handle Item#
KSH285ORBH

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.