KC7168NL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KC7168NL

  • Zoro # G3061426


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Length
6.75
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Height
2.13
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7168NL
Zoro #
G3061426
UPC #
663370441936
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.75
Height
2.13
Width
6
Item Width (Inch)
6
Item Length (Inch)
6.75
Item Height (Inch)
2.13

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/8" Spout Clearance, 6-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Brushed Nickel
ADA Compliant
true
Finish
Brushed Nickel
Item
Widespread Bathroom Faucet
Weight
7.72
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
7.72
Pop Up Rod Item#
KSPR3968
Hot Cartridge Item#
KC1000H
Installation Type
Widespread
Handle Style
Lever
Handles Included
true
Faucet Holes
3
Collection
Naples
Share H&C Handle Item#
KSH3968NL
Tee Item#
KSTEE7061
Theme
Traditional
Hose Included
false
Sidespray
false
Drain Included
Yes
Cold Cartridge Item#
KC1000C
Faucet Centers
8

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Naples 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.