KC7168TX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KC7168TX
  • Zoro # G3053078
product price: 
$
407.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Brass
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KC7168TX
Zoro #
G3053078
UPC #
663370442131
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.75
Height
3.06
Width
6
Item Width (Inch)
6
Item Height (Inch)
3.06
Item Length (Inch)
6.75

Details

Number of Handles
2
Material
Brass
ADA Compliant
false
Finish
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Color
Brushed Nickel
Item
Widespread Bathroom Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/8" Spout Clearance, 6-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
7.72
Drain Included
Yes
Faucet Holes
3
Sidespray
false
Handles Included
true
Pop Up Rod Item#
KSPR3968
Item Weight (lbs)
7.72
Tee Item#
KSTEE7061
Pullout Spray
false
Hot Cartridge Item#
KC1000H
Cold Cartridge Item#
KC1000C
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH7988TXC
Theme
Traditional
Hose Included
false
Faucet Centers
8
Handle Style
Cross
Installation Type
Widespread
Hot Handle Item#
KSH7988TXH
Collection
French Country

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The French Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews