Shop KINGSTON BRASS

KCT7D653129C5 62" Cast Iron Clawfoot Tub, 61.5625" L, 30.5" W, White/Oil Rubbed Bronze, Reversible

  • Mfr # KCT7D653129C5

  • Zoro # G0853065


product price:  $3,085.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Length
61.5625"
Width
30.5"
Color
White/Oil Rubbed Bronze
Material
Cast Iron/Brass
Height
27.6875"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KCT7D653129C5
Zoro #
G0853065
UPC #
663370540356
Country of Origin
China

Dimensions

Length
61.5625"
Width
30.5"
Height
27.6875"

Details

Item
KCT7D653129C5 62" Cast Iron Clawfoot Tub
Color
White/Oil Rubbed Bronze
Material
Cast Iron/Brass
Drain Location
Reversible

Description

KCT7D653129C5 62 In. Cast Iron Clawfoot Tub

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.