KF4440SN 1/2" FIP X 1/2" OD Comp Angle Stop Valve, Brushed Nickel

  • Mfr # KF4440SN

  • Zoro # G3096566


product price: $28.55
/ea

Key Features

Material
Brass
ADA Compliant
false
CEC Certified
false
Item Height (Inch)
1.56
Warranty
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF4440SN
Zoro #
G3096566
UPC #
663370591143
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
1.56
Item Width (Inch)
1.56
Item Length (Inch)
2.19

Details

Material
Brass
Finish
Brushed Nickel
Item
Angle Stop Valve
ADA Compliant
false
CEC Certified
false
Warranty
1
Item Weight (lbs)
0.26
DOE Certified
false
Prop 65 Label
true
UPC/CUPC Certified
true
Share H&C Handle Item#
KFH1200SN
Low Lead Compliant
true
Theme
Modern

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.