Zoro Homepage

KF470 Bar Faucet, Polished Chrome

  • Mfr # KF470

  • Zoro # G3092655


product price: $71.79
/ea

Key Features

Number of Handles
2
Finish
Polished Chrome
ADA Compliant
false
Height
1.94
Width
5.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF470
Zoro #
G3092655
UPC #
663370046773
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.94
Width
5.75
Length
7.63
Max Deck Thickness
1.25
Item Length (Inch)
7.63
Item Height (Inch)
1.94
Item Width (Inch)
5.75

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Chrome
ADA Compliant
false
Weight
1.83
Material
Brass
Color
Polished Chrome
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Deck Mount 4" Centerset 2-Hole Installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Standard 1/2" IPS Connection, 4-7/8" Spout Clearance, 3-1/2" Spout Reach, 7-5/8" Spout Height, Corrosion-Resistant Finish, Easy Installation
Valve Type
Compression Cartridge
Theme
Traditional
Faucet Holes
2
Cold Handle Item#
KFH101APC
Drain Included
No
Shared H&C Cartridge Item#
KFRP460C
Hot Handle Item#
KFH101APH
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
1.83
Handles Included
true
Handle Style
Knob
Mounting Type
Deck Mount
Sidespray
false
Faucet Centers
4
Pulldown Spray
false
Installation Type
Centerset
Pullout Spray
false

Description

Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.