
Kingston Brass FB2798NDLSP 8 in. NuvoFusion Centerset Kitchen Faucet with Side Sprayer; Satin Nickel (Discontinued)
- Mfr # FB2798NDLSP
- Zoro # G103770609
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FB2798NDLSP
Zoro #
G103770609
UPC #
663370325700
Country of Origin
China
Description
Nuvofusion is new-fashioned, elegant and built strong with its barrel-shaped escutcheons and long rectangular hand levers. The Nuvofusion Centerset Kitchen faucet features two lever handle operation with hybrid waterways. The faucet features a tall 10-3/4" spout for great clearance and installs easily. Faucet includes a satin nickel side sprayer for greater cleaning power.
Features- Hybrid Waterway Construction Meeting Federal Low-Lead Regulations
- Durable Washerless Cartridge
- Max 1.8 GPM/6.8 LPM Water Flow Rate At 6 PSI (ASME standard)
- 8-3/4" Spout Reach
- 1-3/4" Spout Height
- 6" Aerator Clearance
- Finish: Satin Nickel
- Material: Brass
- Collection: Nuvofusion
- Type: Kitchen
- Theme: Contemporary
- Size: 8 in.
- Dimension: 2.51" H x 9.78" W x 15.63" L
- Weight: 4.23 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.