This item is Discontinued.

Kingston Brass Kingston Brass FB7798NFLSP 8 in. NuWave French Centerset Kitchen Faucet; Satin Nickel FB7798NFLSP

Kingston Brass FB7798NFLSP 8 in. NuWave French Centerset Kitchen Faucet; Satin Nickel (Discontinued)

  • Mfr # FB7798NFLSP
  • Zoro # G403717946
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FB7798NFLSP
Zoro #
G403717946
UPC #
663370344374
Country of Origin
China

Description

Beautiful furniture never fails to make an impact. Furniture is a big part of decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.

Gently rounded handles and a tall gooseneck spout are the prominent features of this centereset kitchen faucet from the NuWave French collection. Manufactured from solid brass and utilizing a washerless cylinder system, this faucet is in 3 durable finishes. The faucet utilizes a hybrid waterway for long-lasting usage and includes a matching side sprayer. With a solid build construction and elegant looks, this faucet will complete the look of your kitchen.

Features
  • Hybrid Waterway Construction Meeting Federal Low-Lead Regulations
  • Durable Washerless cylinder
  • Matching Side Sprayer Included
  • Max 1.8 GPM/6.8 LPM Water Flow Rate at 60PSI (CEC Standard)
  • Hybrid Waterway Construction
Specifications
  • Spout Height: 8"
  • Spout Reach: 12-1/8"
  • aerator clearance: 8-3/16"
  • Color: Satin Nickel
  • Weight: 3.9 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.