Kingston Brass

Kingston Brass FLBELL122 Kingston Brass FLBELL122 .5 in. IPS Bell Flange Polished Brass


product price: $41.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

For cosmetic covering purposes, the bell flange comes in a variety of finishes to give your bathroom a distinctive appeal.
  • Polished Brass Finish
  • Bell Flange
  • Fits Most of the Standard 1/2" IPS Connection
  • Polished Brass
  • Engineering Grade ABS Construction
  • Standard 1/2" IPS Connection
  • Spray Nozzles:
  • Finish: Polished Brass
  • Material: Brass
  • Style: Classic
  • Dimensions:
  • Width: 1.13
  • Length: 2.38
  • Height: 0.5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.