This item is Discontinued.

Kingston Brass Kingston Brass KB8495NDL 4 in. Two Handle Centerset Bar Faucet KB8495NDL

Kingston Brass KB8495NDL 4 in. Two Handle Centerset Bar Faucet (Discontinued)

  • Mfr # KB8495NDL
  • Zoro # G203683533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8495NDL
Zoro #
G203683533
UPC #
663370326509
Country of Origin
China

Description

Beautiful furniture never fails to make an impact. Furniture is a big part of decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.

KB8495NDL Finish: Oil Rubbed Bronze Features: -NuvoFusion collection. -Material: Solid brass for durability and reliability. -Durable washerless cylinder. -Water flow rate limited to Max 1.8 GPM/6.8 LPM at 60 PSI. Product Type: -Bar faucets. Material: -Brass. Number of Installation Holes: -2. Dimensions: -Aerator clearance size: 7.25". Overall Faucet Width: -6.38". Overall Faucet Height: -11". Overall Faucet Depth: -4.75". Spout Reach: -4.75". Spout Height: -7.8". Maximum Faucet Centers: -4". Overall Product Weight: -4.95 lbs.

Features
  • Fabricated From Solid Brass Material For Durability And Reliability
  • Durable Washerless cylinder
  • Max 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI (ASME standard)
Specifications
  • Spout Height: 4-3/4"
  • Spout Reach: 11"
  • Color: Oil Rubbed Bronze
  • Weight: 8.12 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.