This item is Discontinued.

Kingston Brass Kingston Brass KS1265PXBS Wall Mount Kitchen Faucet with Brass Sprayer Cross Handle; Oil Rubbed Bronze KS1265PXBS

Kingston Brass KS1265PXBS Wall Mount Kitchen Faucet with Brass Sprayer Cross Handle; Oil Rubbed Bronze (Discontinued)

  • Mfr # KS1265PXBS
  • Zoro # G903770199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1265PXBS
Zoro #
G903770199
UPC #
663370334467
Country of Origin
China

Description

Browse our wide selection of small and big kitchen tools designed keeping quality and reliability in mind. These Kitchen tools are easy to use and make everyday life much convenient and comfortable. The huge range of products will leave you spoilt for choice as there is something for every need.

Features
  • Brass faucet body
  • Side spray with 30" hose - diverts water to sprayer to aid with a variety of kitchen tasks
  • Spout swivels 120 degrees
  • Double porcelain cross handles
Specifications
  • Color: Oil Rubbed Bronze
  • Weight: 0 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.