Shop All Bath Tubs
Kingston Brass
Kingston Brass VFMH1 4 Piece Aqua Eden Bourbon Aluminum Tub Feet in Polished Chrome; Polished Chrome
Mfr # VFMH1
Zoro # G903975617
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kingston Brass
- MFR # VFMH1
- Zoro # G903975617
- UPC # 663370317842
- Country of Origin China
- Category Bath Tubs
Description
Elegantly designed Eagle Claw and Ball claw foot tub feet constructed of high quality aluminum. Set comes in Polished Chrome finish.
Features- Solid Aluminum Cast Tub Feet
- Vintage Eagle Claw and Ball Design
- Premier Finish Resists Tarnishing and Corrosion
- Ornate and Elegant Style
- Finish: Polished Chrome
- Material: Aluminum
- Collection: Aqua Eden
- Type: Tub Feet
- Theme: Classic
- Dimension: 36" H x 40" W x 22.05" L
- Weight: 14.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Brass, 2 x 1 1/4 in, BSPT (ZUSA-PF-10279)
- NIBCO 1/2" NOM C x 1/2" FNPT Copper Adapter (603 1/2)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (ESB2-605L)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAB00028)
- KINGSTON BRASS VCT7D723130 72" Cast Iron Double Slipper, 72.06" L, 30.88" W, White, Cast iron (VCT7D723130)
- KINGSTON BRASS 67.13 L, 29.5 W, Acrylic (VTPE672824PBA)
- KINGSTON BRASS VTAP603220CL 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic (VTAP603220CL)
- KINGSTON BRASS VTDE603122L 60" Acrylic Alcove Tub w/Lef, 60" L, 30.69" W, White, Acrylic (VTDE603122L)
- KINGSTON BRASS VTPN593017 59" Acrylic Drop In Rectangul, 59.06" L, 29.5" W, White, Acrylic (VTPN593017)
- KINGSTON BRASS 51.19 L, 25.56 W, Acrylic (VTDE512628BA)
- KOHLER 59.69 in L, 34 in W, White (8332-0)
- Kingston Brass Bath Tubs