Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KL5330ORB 5/8" x 3/8" O.D. Comp Angle Stop Valve, Oil Rubbed Bronze

  • Mfr # KL5330ORB

  • Zoro # G202836473


product price: $57.15
/ea

Key Features

Color
Oil Rubbed Bronze
Includes
Angle Valve
Features
Fabricated from solid brass material for durability and reliability, Quarter turn operation angle shut-off valve, Inlet: 5/8" O.D. Comp, Outlet: 3/8" O.D. Comp, 2-5/8" height, Premier finish lever handle
Finish
Oil Rubbed Bronze
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KL5330ORB
Zoro #
G202836473
UPC #
663370967566
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.63
Height
1.06
Width
1.81

Details

Color
Oil Rubbed Bronze
Includes
Angle Valve
Features
Fabricated from solid brass material for durability and reliability, Quarter turn operation angle shut-off valve, Inlet: 5/8" O.D. Comp, Outlet: 3/8" O.D. Comp, 2-5/8" height, Premier finish lever handle
Finish
Oil Rubbed Bronze
Material
Brass
Weight
0.34

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.