Knurled Double-Handle 4" Centerset Bathroom Faucet with Brass Pop-Up, Brushed Nickel
- Mfr # KS8618KNL
- Zoro # G223929703
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Brass
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS8618KNL
- Zoro #
- G223929703
- UPC #
- 196507340074
- Country of Origin
- Taiwan, Province of China
- Color
- Polished Brass
- Finish
- Brushed Nickel
- Item
- 4" Centerset Bathroom Faucets
Description
The Convergent 4-inch centerset bathroom faucet with knurled handle will give your bathroom a bold and edgy aesthetic. This faucets sturdy brass construction and ceramic cartridge will give you many years of trouble free service. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. A matching finish drain is also included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.