Shop KINGSTON BRASS
See all product information
Create Account
Wall Mount Pot Filler Faucet, Polished Brass
- Mfr # KS5102RX
- Zoro # G723926301
product price:Â
$
894.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Faucet Spout
High Arc
Handle Type
Wheel
Flow Rate
3.8 GPM
Water Inlet Connection Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS5102RX
- Zoro #
- G723926301
- UPC #
- 196507329666
- Country of Origin
- Taiwan, Province of China
- Number of Handles
- 2
- Faucet Spout
- High Arc
- Handle Type
- Wheel
- Item
- Pot Filler Faucet
- Flow Rate
- 3.8 GPM
- Mounting
- Wall Mount
- Color
- Matte Black
- ADA Compliant
- No
- Spout Reach
- 19.75 in
- Valve Type
- Ceramic Disc Cartridge
- Body Material
- Brass
- Finish
- Polished Brass
Dimensions
- Water Inlet Connection Size
- 1/2 in
- Height
- 10 in
Description
Transform your kitchen with the stunning pot filler from the Belknap Collection by Kingston. Featuring stylish industrial inspired wheel handles and faceted handle bases, this faucet not only enhances your decor but also saves you the hassle of carrying heavy pots of water to the stove. Equipped with two ceramic cartridge valves for added safety.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.