KS1101TAL Basin Tap Faucet W/ Lever Handle, Polished Chrome

  • Mfr # KS1101TAL

  • Zoro # G3077395


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
3.15
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1101TAL
Zoro #
G3077395
UPC #
663370278259
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.94
Width
4.19
Height
3.75
Item Width (Inch)
3.81
Max Deck Thickness
1.5
Item Height (Inch)
1.88
Item Length (Inch)
4.38

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Chrome
Number of Handles
2
Weight
3.15
Item
Basin Tap Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, High Quality Finishing To Resist Tarnishing Or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-1/2" Spout Height, 4-3/8" Spout Reach, Deck Mount Installation, Standard 1/2" IPS Connection, Drain Not Included
Color
Polished Chrome
Includes
Faucet; Mounting Hardware
Handles Included
true
Pullout Spray
false
Theme
Traditional
Installation Type
Single Hole
Handle Style
Lever
Cold Cartridge Item#
KSRPL1101CC
Item Weight (lbs)
2.86
Collection
Tudor
Faucet Holes
2
Drain Included
No
Cold Handle Item#
KSH7611TALC
Hot Handle Item#
KSH7611TALH
Hot Cartridge Item#
KSRPL1101HC
Body Material
Brass

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Tudor Basin Tap Faucet With Lever Handle and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.