KS1102TAL Basin Tap Faucet W/ Lever Handle, Polished Brass
- Mfr # KS1102TAL
- Zoro # G3072775
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
2
Flow Rate - Maximum
1.2
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1102TAL
- Zoro #
- G3072775
- UPC #
- 663370278266
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Brass
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- Number of Mounting Holes
- 2
- Flow Rate - Maximum
- 1.2
- Body Material
- Brass
- Item
- Basin Tap Faucet
- Includes
- Faucet; Mounting Hardware
- Color
- Polished Brass
- Features
- High Quality Brass Construction, Drip Free Ceramic Cartridge, High Quality Finishing To Resist Tarnishing Or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-1/2" Spout Height, 4-3/8" Spout Reach, Deck Mount Installation, Standard 1/2" IPS Connection, Drain Not Included
- Valve Type
- Ceramic Disc Cartridge
- Weight
- 3.15
- Cold Cartridge Item#
- KSRPL1101CC
- Installation Type
- Single Hole
- Handle Style
- Lever
- Handles Included
- true
- Item Weight (lbs)
- 2.86
- Cold Handle Item#
- KSH7612TALC
- Hot Handle Item#
- KSH7612TALH
- Hot Cartridge Item#
- KSRPL1101HC
- Drain Included
- No
- Theme
- Traditional
- Collection
- Tudor
- Pulldown Spray
- FALSE
Dimensions
- Height
- 1.88
- Width
- 4.19
- Length
- 2.94
- Item Width (Inch)
- 3.81
- Item Length (Inch)
- 4.38
- Maximum Deck Thickness
- 1.5 in
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Tudor Basin Faucet Brass Lever Handle and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.