KS1101WLL Basin Tap Faucet W/ Cross Handle, Polished Chrome

  • Mfr # KS1101WLL
  • Zoro # G3072976
product price: 
$
192.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1101WLL
Zoro #
G3072976
UPC #
663370434327
Country of Origin
Taiwan, Province of China
Sub-Category
Faucet Handles
Finish
Polished Chrome
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Color
Polished Chrome
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, Elegant Crystal Lever Handle, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-1/2" Spout Height, 4-3/16" Spout Reach, Deck Mount Installation, Standard 1/2" IPS Connection, Drain Not Included
Valve Type
Ceramic Disc Cartridge
Item
Basin Tap Faucet
Faucet Finish
Chrome
Includes
Faucet; Mounting Hardware
Weight
2.86
Installation Type
Single Hole
Hot Cartridge Item#
KSRPL1101HC
Pullout Spray
false
Handle Style
Lever
Handles Included
true
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL1101CC
Item Weight (lbs)
2.86
Collection
Wilshire
Faucet Centers
4
Share H&C Handle Item#
KSH3961WLL
Sidespray
false
Theme
Traditional
Faucet Holes
2
Drain Included
No

Dimensions

Length
4.38
Height
2.38
Width
3.81
Item Length (Inch)
4.38
Item Width (Inch)
3.81
Item Height (Inch)
2.38

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Wilshire Basin Tap Faucet With Cross Handle and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews