Shop KINGSTON BRASS

KS1108WLL Basin Tap Faucet W/ Cross Handle, Brushed Nickel

  • Mfr # KS1108WLL
  • Zoro # G3073694

product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Material
Brass
Mounting Type
Deck Mount
Faucet Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1108WLL
Zoro #
G3073694
UPC #
663370434358
Country of Origin
Taiwan, Province of China
Sub-Category
Faucet Handles
Finish
Brushed Nickel
Material
Brass
Mounting Type
Deck Mount
Faucet Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, Elegant Crystal Lever Handle, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-1/2" Spout Height, 4-3/16" Spout Reach, Deck Mount Installation, Standard 1/2" IPS Connection, Drain Not Included
Item
Basin Tap Faucet
Color
Brushed Nickel
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Weight
2.86
Share H&C Handle Item#
KSH3968WLL
Item Weight (lbs)
2.86
Drain Included
No
Faucet Centers
4
Handles Included
true
Collection
Wilshire
Faucet Holes
2
Theme
Traditional
Hot Cartridge Item#
KSRPL1101HC
Sidespray
false
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Installation Type
Single Hole
Cold Cartridge Item#
KSRPL1101CC
Pullout Spray
false

Dimensions

Height
2.38
Length
4.38
Width
3.81
Item Width (Inch)
3.81
Item Height (Inch)
2.38
Item Length (Inch)
4.38

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Wilshire Basin Tap Faucet With Cross Handle and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.