Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1102BPL Basin Tap Faucet W/ Lever Handle, Polished Brass

  • Mfr # KS1102BPL

  • Zoro # G3058924


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
2.86
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1102BPL
Zoro #
G3058924
UPC #
663370435409
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.88
Width
2.5
Length
4.19
Item Height (Inch)
1.88
Item Length (Inch)
4.19
Item Width (Inch)
2.5

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Brass
Number of Handles
2
Weight
2.86
Item
Basin Tap Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Color
Polished Brass
Includes
Faucet; Mounting Hardware
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High quality finishing to resist tarnishing or corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-1/2" Spout Height, 4-3/16" Spout Reach, Deck Mount Installation, Standard 1/2" IPS Connection, Drain Not Included
Cold Cartridge Item#
KSRPL1101CC
Cold Handle Item#
KSH7612BPLC
Installation Type
Single Hole
Drain Included
No
Hot Handle Item#
KSH7612BPLH
Collection
Bel-Air
Theme
Traditional
Pullout Spray
false
Faucet Centers
0
Sidespray
false
Item Weight (lbs)
2.86
Handle Style
Lever
Handles Included
true
Faucet Holes
2
Hot Cartridge Item#
KSRPL1101HC
Body Material
Brass

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Bel-Air Basin Tap Faucet With Cross Handle and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.