KS1105BEX Basin Tap Faucet W/ Cross Handle, Oil Rubbed Bronze

  • Mfr # KS1105BEX

  • Zoro # G3079547


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1105BEX
Zoro #
G3079547
UPC #
663370436529
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.38
Width
3.81
Height
1.88
Item Height (Inch)
1.88
Item Width (Inch)
3.81
Item Length (Inch)
4.38

Details

Sub-Category
Faucet Handles
Finish
Oil Rubbed Bronze
Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Number of Handles
2
Item
Basin Tap Faucet
Features
High Quality Brass Construction, Hardisc Ceramic Disc Cartridge, High Quality Finishing to Resist Tarnishing or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-1/2" Spout Height, 4-3/16" Spout Reach, Deck Mount Installation, Standard 1/2" IPS Connection, Drain Not Included
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware
Weight
2.86
Hot Handle Item#
KBH1605BEXH
Cold Handle Item#
KBH1605BEXC
Faucet Holes
2
Handles Included
true
Pullout Spray
false
Hot Cartridge Item#
KSRPL1101HC
Collection
Essex
Sidespray
false
Installation Type
Single Hole
Cold Cartridge Item#
KSRPL1101CC
Item Weight (lbs)
2.86
Handle Style
Cross
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Drain Included
No

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With cross handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Essex Basin Tap Faucet With Cross Handle and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.