KS1108AX Heritage Basin Tap Faucet, Brushed Nickel

  • Mfr # KS1108AX

  • Zoro # G3062010


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
2.86
Height
1.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1108AX
Zoro #
G3062010
UPC #
663370003257
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.88
Length
4.38
Width
2.5
Item Height (Inch)
1.88
Item Width (Inch)
2.5
Item Length (Inch)
4.38
Max Deck Thickness
1.5

Details

Mounting Type
Deck Mount
ADA Compliant
false
Finish
Brushed Nickel
Number of Handles
2
Weight
2.86
Item
Basin Tap Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Drain Not Included, Spout Clearance: 1-1/8", Spout Reach: 4-3/16", Standard 1/2" IPS Inlet
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Item Weight (lbs)
2.86
Faucet Holes
2
Handles Included
true
Handle Style
Cross
Installation Type
Single Hole
Hot Handle Item#
KSH3958AXH
Hot Cartridge Item#
KSRPL1101HC
Cold Handle Item#
KSH3958AXC
Cold Cartridge Item#
KSRPL1101CC
Pullout Spray
false
Collection
Heritage
Drain Included
No
Theme
Traditional
Sidespray
false
Body Material
Brass

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With cross handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Heritage Basin FaucetWith Cross Handle and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.