KS1101AX Heritage Basin Tap Faucet, Polished Chrome
- Mfr # KS1101AX
- Zoro # G3079958
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
2
Flow Rate - Maximum
1.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1101AX
- Zoro #
- G3079958
- UPC #
- 663370003233
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- Number of Mounting Holes
- 2
- Flow Rate - Maximum
- 1.2
- Body Material
- Brass
- Item
- Basin Tap Faucet
- Color
- Polished Chrome
- Includes
- Faucet; Mounting Hardware
- Valve Type
- Ceramic Disc Cartridge
- Features
- Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Drain Not Included, Spout Clearance: 1-1/8", Spout Reach: 4-3/16", Standard 1/2" IPS Inlet
- Weight
- 2.86
- Theme
- Traditional
- Cold Cartridge Item#
- KSRPL1101CC
- Hot Cartridge Item#
- KSRPL1101HC
- Hot Handle Item#
- KSH3951AXH
- Handles Included
- true
- Cold Handle Item#
- KSH3951AXC
- Handle Style
- Cross
- Item Weight (lbs)
- 2.86
- Drain Included
- No
- Installation Type
- Single Hole
- Collection
- Heritage
- Pulldown Spray
- FALSE
Dimensions
- Height
- 1.88
- Width
- 2.5 in
- Length
- 4.38
- Item Length (Inch)
- 4.38
- Item Width (Inch)
- 2.5
- Maximum Deck Thickness
- 1.5 in
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With cross handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Heritage Basin Faucet Brass Cross Handle and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.