Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1145AL Heritage Two-Handle Bridge Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KS1145AL

  • Zoro # G3108457


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1145AL
Zoro #
G3108457
UPC #
663370022241
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Width
8.13
Item Width (Inch)
8.13
Item Length (Inch)
8.5
Item Height (Inch)
2

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" center 2-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, High-arc Victorian spout, Dual matel lever handles meet ADA guidelines, 9-7/16" spout projection from point of Installation with a 5-1/2" spout clearance, Corrosion-resistant finish
Weight
6.25
Installation Type
Bridge
Share H&C Handle Item#
KBH1605AL
Hose Included
false
Sidespray
false
Spout Flow Rate (GPM)
1.8
Handles Included
true
Handle Style
Lever
Cold Cartridge Item#
KSRPL2000CC
Faucet Holes
2
Drain Included
No
Item Weight (lbs)
6.25
Pullout Spray
false
Pulldown Spray
false
Collection
Heritage
Theme
Traditional
Hot Cartridge Item#
KSRPL2000HC
Faucet Centers
8

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.