Shop KINGSTON BRASS

KS7276PLBS English Country 8" Bridge Kitchen Faucet W/ Sprayer, Nickel

  • Mfr # KS7276PLBS
  • Zoro # G3103444

product price: 
$
628.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Installation Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS7276PLBS
Zoro #
G3103444
UPC #
663370590665
Country of Origin
Taiwan, Province of China
Finish
Polished Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Installation Manual
Features
Solid brass construction for Reliability, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
Weight
8.82
Pullout Spray
false
Collection
English Country
Hose Included
false
Faucet Holes
4
Spray Diverter Item#
KSRP1271D
Item Weight (lbs)
8.82
Installation Type
Bridge
Spout Flow Rate (GPM)
1.8
Drain Included
No
Theme
Traditional
Cold Cartridge Item#
KSRPL8100CC
Hot Cartridge Item#
KSRPL8100HC
Faucet Centers
8
Handles Included
true
Pulldown Spray
false
Kitchen Sprayer#
KBSPR6
Share H&C Handle Item#
KBH1606PL
Sidespray
true
Handle Style
Lever

Dimensions

Height
6.88
Width
8
Item Width (Inch)
8
Item Length (Inch)
8.31
Item Height (Inch)
6.88

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.