Shop KINGSTON BRASS

KS2982BEX Essex Widespread Bathroom Faucet W/Brass Pop-Up, Brass

  • Mfr # KS2982BEX
  • Zoro # G3053525

product price: 
$
391.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-5/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS2982BEX
Zoro #
G3053525
UPC #
663370827594
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.5
Length
11
Width
6.31
Item Width (Inch)
6.31
Item Length (Inch)
11
Item Height (Inch)
11.5
Max Deck Thickness
1.25

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-5/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Finish
Polished Brass
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Color
Polished Brass
Number of Handles
2
Item
Widespread Bathroom Faucet
ADA Compliant
false
Weight
9.42
Pullout Spray
false
Item Weight (lbs)
9.42
Handle Flange Item#
KSHF2982
Hot Cartridge Item#
KSRPL2000HC
Collection
Essex
Theme
Traditional
Cold Cartridge Item#
KSRPL2000CC
Handle Style
Cross
Spout Flange Item#
KSSF2982
Handles Included
true
Drain Included
Yes
Sidespray
false
Pulldown Spray
false
Faucet Centers
8 to 16
Cold Handle Item#
KSH285PBC
Tee Item#
KBTEE1971
Pop Up Rod Item#
KSPR2982
Installation Type
Widespread
Hose Included
false
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH285PBH

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.