Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1160TAL 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KS1160TAL

  • Zoro # G3062135


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Length
5.5
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Height
2.75
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1160TAL
Zoro #
G3062135
UPC #
663370534713
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Height
2.75
Width
3.5
Max Deck Thickness
1.5
Item Width (Inch)
3.5
Item Height (Inch)
2.75
Item Length (Inch)
5.5

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Matte Black
Number of Handles
2
Material
Brass
Item
Widespread Bathroom Faucet
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Color
Matte Black
Valve Type
Ceramic Disc Cartridge
Weight
6.56
Hose Included
false
Pulldown Spray
false
Installation Type
Widespread
Pop Up Rod Item#
KSPR1160
Theme
Traditional
Spout Flange Item#
KSSF1160
Cold Handle Item#
KSH7610TALC
Handle Style
Lever
Drain Included
Yes
Tee Item#
KSTEE2951
Item Weight (lbs)
6.56
Handle Flange Item#
KSHF1160
Hot Cartridge Item#
KSRPL5000HC
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC
Handles Included
true
Sidespray
false
Collection
Tudor
Faucet Centers
8 to 16
Hot Handle Item#
KSH7610TALH
Faucet Holes
3

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.