Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1161BPL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS1161BPL

  • Zoro # G3076905


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Length
5.5
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3 Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1161BPL
Zoro #
G3076905
UPC #
663370434648
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Height
2.75
Width
3.5
Item Length (Inch)
5.5
Item Width (Inch)
3.5
Item Height (Inch)
2.75

Details

Valve Type
Ceramic Disc Cartridge
Finish
Polished Chrome
ADA Compliant
true
Item
Widespread Bathroom Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3 Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Polished Chrome
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Material
Brass
Weight
10.4
Collection
Bel-Air
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH7611BPLC
Hot Cartridge Item#
KSRPL5000HC
Faucet Centers
8 to 16
Handles Included
true
Pop Up Rod Item#
KSPR1161
Installation Type
Widespread
Item Weight (lbs)
10.4
Faucet Holes
3
Cold Cartridge Item#
KSRPL5000CC
Theme
Traditional
Drain Included
Yes
Sidespray
false
Hot Handle Item#
KSH7611BPLH
Handle Style
Lever
Spout Flange Item#
KSSF1161
Tee Item#
KSTEE2951
Handle Flange Item#
KSHF1161

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.