Shop KINGSTON BRASS

FSC8930ZX Millennium Widespread Bathroom Faucet W/ Brass Pop-Up, Black

  • Mfr # FSC8930ZX
  • Zoro # G3066274

product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Height
9.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSC8930ZX
Zoro #
G3066274
UPC #
663370655456
Country of Origin
Taiwan, Province of China
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Color
Matte Black
Mounting Type
Deck Mount
Number of Handles
2
Finish
Matte Black
Material
Brass;Metal
Weight
6.06
Spout Flange Item#
KSSF8930
Cold Handle Item#
KBH8960ZXC
Cold Cartridge Item#
FSCRP1971CC
Item Weight (lbs)
6.06
Faucet Centers
8 to 16
Theme
Modern
Hose Included
false
Hot Handle Item#
KBH8960ZXH
Handle Flange Item#
KBHF8950NDL
Drain Included
Yes
Pop Up Rod Item#
FSCPR8960
Pulldown Spray
false
Handle Style
Cross
Faucet Holes
3
Handles Included
true
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Collection
Millennium
Hot Cartridge Item#
FSCRP1971HC

Dimensions

Height
9.5
Length
10.38
Width
6.81
Item Height (Inch)
9.5
Item Length (Inch)
10.38
Max Deck Thickness
1.5
Item Width (Inch)
6.81

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.