KS1161NL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS1161NL
  • Zoro # G3060437
product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
5.5
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1161NL
Zoro #
G3060437
UPC #
663370003844
Country of Origin
Taiwan, Province of China
Finish
Polished Chrome
Number of Handles
2
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Polished Chrome
Mounting Type
Deck Mount
Weight
6.62
Handles Included
true
Collection
Heritage
Cold Cartridge Item#
KSRPL5000CC
Drain Included
Yes
Handle Style
Lever
Spout Flange Item#
KSSF1161
Pullout Spray
false
Hot Cartridge Item#
KSRPL5000HC
Theme
Traditional
Share H&C Handle Item#
KSH1161NL
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Pop Up Rod Item#
KSPR1161
Faucet Holes
3
Faucet Centers
8 to 16
Sidespray
false
Tee Item#
KSTEE2951
Handle Flange Item#
KSHF1161
Item Weight (lbs)
6.62

Dimensions

Length
5.5
Width
3.5
Height
2.75
Item Height (Inch)
2.75
Item Width (Inch)
3.5
Item Length (Inch)
5.5

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews