KS1161TL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS1161TL

  • Zoro # G3056928


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Height
2.75
ADA Compliant
true
Color
Polished Chrome
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1161TL
Zoro #
G3056928
UPC #
663370070341
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Length
5.5
Width
3.5
Item Length (Inch)
5.5
Item Height (Inch)
2.75
Item Width (Inch)
3.5

Details

ADA Compliant
true
Color
Polished Chrome
Material
Brass
Mounting Type
Deck Mount
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
6.56
Spout Flange Item#
KSSF1161
Handle Style
Lever
Theme
Traditional
Drain Included
Yes
Installation Type
Widespread
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR1161
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Collection
Heritage
Hot Cartridge Item#
KSRPL5000HC
Sidespray
false
Handle Flange Item#
KSHF1161
Tee Item#
KSTEE2951
Share H&C Handle Item#
KBH7971TL
Cold Cartridge Item#
KSRPL5000CC
Faucet Holes
3
Handles Included
true
Item Weight (lbs)
6.56

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.