KS1162PX 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1162PX

  • Zoro # G3062169


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
false
Width
3.5
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1162PX
Zoro #
G3062169
UPC #
663370039188
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
5.5
Height
2.75
Item Length (Inch)
5.5
Max Deck Thickness
1.25
Item Width (Inch)
3.5
Item Height (Inch)
2.75

Details

Material
Brass
ADA Compliant
false
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Finish
Polished Brass
Item
Widespread Bathroom Faucet
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Weight
9.87
Hot Cartridge Item#
KSRPL5000HC
Spout Flow Rate (GPM)
1.2
Sidespray
false
Installation Type
Widespread
Pop Up Rod Item#
KSPR1162
Tee Item#
KSTEE2951
Pullout Spray
false
Hot Handle Item#
KSH1162PXH
Handle Style
Cross
Handles Included
true
Drain Included
Yes
Collection
Heritage
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL5000CC
Spout Flange Item#
KSSF1162
Faucet Holes
3
Item Weight (lbs)
9.87
Theme
Traditional
Handle Flange Item#
KSHF1162
Cold Handle Item#
KSH1162PXC

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.