KS1972AX 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1972AX
  • Zoro # G3058510
product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Width
7.56
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1972AX
Zoro #
G3058510
UPC #
663370015472
Country of Origin
Taiwan, Province of China
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Finish
Polished Brass
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
Weight
10.53
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
10.53
Tee Item#
KSTEE1971
Theme
Traditional
Collection
Heritage
Cold Handle Item#
KSH1162AXC
Drain Included
Yes
Handle Flange Item#
KSHF1972
Hot Handle Item#
KSH1162AXH
Pullout Spray
false
Handles Included
true
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC
Handle Style
Cross
Installation Type
Widespread
Sidespray
false
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL5000CC
Spout Flange Item#
KSSF1972
Pop Up Rod Item#
KSPR1972

Dimensions

Width
7.56
Height
7.44
Length
8
Max Deck Thickness
1.5
Item Height (Inch)
7.44
Item Width (Inch)
7.56
Item Length (Inch)
8

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & reviews