KS1162TAL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1162TAL

  • Zoro # G3062984


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
3.5
Length
5.5
Material
Brass
Color
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1162TAL
Zoro #
G3062984
UPC #
663370279027
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
5.5
Height
2.75
Item Height (Inch)
2.75
Item Width (Inch)
3.5
Item Length (Inch)
5.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Brass
Material
Brass
Color
Polished Brass
Number of Handles
2
ADA Compliant
true
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Weight
9.46
Spout Flow Rate (GPM)
1.2
Pulldown Spray
false
Cold Cartridge Item#
KSRPL5000CC
Sidespray
false
Spout Flange Item#
KSSF1162
Pop Up Rod Item#
KSPR1162
Installation Type
Widespread
Tee Item#
KSTEE2951
Cold Handle Item#
KSH7612TALC
Handle Flange Item#
KSHF1162
Handles Included
true
Item Weight (lbs)
9.46
Faucet Centers
8 to 16
Faucet Holes
3
Pullout Spray
false
Handle Style
Lever
Hot Cartridge Item#
KSRPL5000HC
Drain Included
Yes
Hot Handle Item#
KSH7612TALH
Collection
Tudor
Theme
Traditional

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.