KS1165AX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1165AX

  • Zoro # G3063237


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Height
2.75
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1165AX
Zoro #
G3063237
UPC #
663370008719
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Length
5.5
Width
3.5
Item Height (Inch)
2.75
Item Length (Inch)
5.5
Item Width (Inch)
3.5

Details

Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Finish
Oil Rubbed Bronze
Material
Brass
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Color
Oil Rubbed Bronze
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Weight
6.6
Faucet Centers
8 to 16
Tee Item#
KSTEE2951
Collection
Heritage
Item Weight (lbs)
6.6
Faucet Holes
3
Handle Flange Item#
KSHF1165
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR1165
Theme
Traditional
Pullout Spray
false
Handles Included
true
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Spout Flange Item#
KSSF1165
Cold Handle Item#
KSH1165AXC
Hot Handle Item#
KSH1165AXH
Sidespray
false
Drain Included
Yes
Hot Cartridge Item#
KSRPL5000HC

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.