KS1165BPL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1165BPL

  • Zoro # G3053400


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Height
2.25
Length
8
Width
7.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3 Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1165BPL
Zoro #
G3053400
UPC #
663370434662
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.25
Length
8
Width
7.5
Item Height (Inch)
2.25
Item Width (Inch)
7.5
Item Length (Inch)
8

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3 Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Material
Brass
Color
Oil Rubbed Bronze
ADA Compliant
true
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Weight
10.4
Pullout Spray
false
Sidespray
false
Pop Up Rod Item#
KSPR1165
Drain Included
Yes
Item Weight (lbs)
10.4
Faucet Centers
8 to 16
Spout Flange Item#
KSSF1165
Hot Handle Item#
KSH7615BPLH
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPL5000HC
Handle Style
Lever
Cold Cartridge Item#
KSRPL5000CC
Handles Included
true
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH7615BPLC
Theme
Traditional
Faucet Holes
3
Collection
Bel-Air
Handle Flange Item#
KSHF1165

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.