KS1165PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze

  • Mfr # KS1165PKL

  • Zoro # G3053026


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Width
3.5
ADA Compliant
true
Material
Brass
Number of Handles
2
Length
5.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS1165PKL
Zoro #
G3053026
UPC #
663370303449
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
5.5
Height
2.75
Item Height (Inch)
2.75
Item Length (Inch)
5.5
Item Width (Inch)
3.5
Max Deck Thickness
2

Details

ADA Compliant
true
Item
Widespread Bathroom Faucet
Material
Brass
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3 Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Finish
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Weight
6.6
Hot Cartridge Item#
KSRPL5000HC
Cold Cartridge Item#
KSRPL5000CC
Drain Included
Yes
Handle Flange Item#
KSHF1165
Hose Included
false
Handle Style
Lever
Share H&C Handle Item#
KSH1165PKL
Installation Type
Widespread
Handles Included
true
Spout Flange Item#
KSSF1165
Item Weight (lbs)
6.6
Faucet Holes
3
Pop Up Rod Item#
KSPR1165
Sidespray
false
Tee Item#
KSTEE2951
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Faucet Centers
8 to 16
Collection
Duchess
Pullout Spray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.