Shop KINGSTON BRASS

KS3955AL Restoration Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS3955AL
  • Zoro # G3070937

product price: 
$
228.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Length
9.5
Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS3955AL
Zoro #
G3070937
UPC #
663370008801
Country of Origin
Taiwan, Province of China
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Mini-Widespread Bathroom Faucet
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze
Material
Brass
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-7/16" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Weight
5.15
Share H&C Handle Item#
KSH3955AL
Installation Type
Widespread
Hose Included
false
Handles Included
true
Hot Cartridge Item#
KSRPL5000HC
Cold Cartridge Item#
KSRPL5000CC
Collection
Restoration
Drain Included
Yes
Faucet Centers
4 to 8
Sidespray
false
Handle Style
Lever
Pulldown Spray
false
Theme
Traditional
Faucet Holes
3
Item Weight (lbs)
5.15
Tee Item#
KSTEE2951
Spout Flange Item#
KSSF3955
Pullout Spray
false
Pop Up Rod Item#
KSPR3955
Spout Flow Rate (GPM)
1.2

Dimensions

Length
9.5
Height
2.25
Width
4.5
Item Width (Inch)
4.5
Item Height (Inch)
2.25
Item Length (Inch)
9.5

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Restoration mini-widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.