KS1165TL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1165TL

  • Zoro # G3054076


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Width
3.5
Number of Handles
2
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1165TL
Zoro #
G3054076
UPC #
663370070365
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
5.5
Height
2.75
Item Height (Inch)
2.75
Item Width (Inch)
3.5
Item Length (Inch)
5.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Finish
Oil Rubbed Bronze
Number of Handles
2
Color
Oil Rubbed Bronze
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Weight
6.56
Handle Style
Lever
Handles Included
true
Tee Item#
KSTEE2951
Cold Cartridge Item#
KSRPL5000CC
Hot Cartridge Item#
KSRPL5000HC
Faucet Centers
8 to 16
Pullout Spray
false
Sidespray
false
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Collection
Heritage
Installation Type
Widespread
Faucet Holes
3
Share H&C Handle Item#
KBH7975TL
Pop Up Rod Item#
KSPR1165
Spout Flange Item#
KSSF1165
Drain Included
Yes
Handle Flange Item#
KSHF1165
Item Weight (lbs)
6.56

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.