KS1166AX 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS1166AX

  • Zoro # G3060087


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Length
5.5
Number of Handles
2
Height
2.75
Valve Type
Ceramic Disc Cartridge
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1166AX
Zoro #
G3060087
UPC #
663370534751
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Height
2.75
Width
3.5
Max Deck Thickness
1.5
Item Width (Inch)
3.5
Item Height (Inch)
2.75
Item Length (Inch)
5.5

Details

Item
Widespread Bathroom Faucet
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Color
Polished Nickel
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Finish
Polished Nickel
Mounting Type
Deck Mount
Weight
6.56
Sidespray
false
Handle Flange Item#
KSHF1166
Theme
Traditional
Hot Cartridge Item#
KSRPL5000HC
Item Weight (lbs)
6.56
Installation Type
Widespread
Cold Handle Item#
KSH1166AXC
Spout Flange Item#
KSSF1166
Spout Flow Rate (GPM)
1.2
Hose Included
false
Pop Up Rod Item#
KSPR1166
Handle Style
Cross
Collection
Heritage
Pullout Spray
false
Drain Included
Yes
Faucet Holes
3
Handles Included
true
Pulldown Spray
false
Hot Handle Item#
KSH1166AXH
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL5000CC
Tee Item#
KSTEE2951

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.