KS1166BEX 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS1166BEX

  • Zoro # G3054426


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Height
2.75
Color
Polished Nickel
Width
3.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1166BEX
Zoro #
G3054426
UPC #
663370534829
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
3.5
Length
5.5
Item Height (Inch)
2.75
Max Deck Thickness
1.5
Item Width (Inch)
3.5
Item Length (Inch)
5.5

Details

Finish
Polished Nickel
Item
Widespread Bathroom Faucet
Color
Polished Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Weight
6.56
Collection
Essex
Pop Up Rod Item#
KSPR1166
Drain Included
Yes
Hose Included
false
Item Weight (lbs)
6.56
Hot Cartridge Item#
KSRPL5000HC
Installation Type
Widespread
Theme
Traditional
Spout Flange Item#
KSSF1166
Handle Style
Cross
Sidespray
false
Pulldown Spray
false
Faucet Holes
3
Handles Included
true
Pullout Spray
false
Handle Flange Item#
KSHF1166
Tee Item#
KSTEE2951
Cold Handle Item#
KSH285PNC
Faucet Centers
8 to 16
Hot Handle Item#
KSH285PNH
Cold Cartridge Item#
KSRPL5000CC
Spout Flow Rate (GPM)
1.2

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.