Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1167AX 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KS1167AX

  • Zoro # G3058495


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Color
Brushed Brass
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1167AX
Zoro #
G3058495
UPC #
663370501227
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Width
3.5
Height
2.75
Item Height (Inch)
2.75
Max Deck Thickness
1.5
Item Length (Inch)
5.5
Item Width (Inch)
3.5

Details

Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Color
Brushed Brass
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Finish
Brushed Brass
Item
Widespread Bathroom Faucet
Weight
9.87
Spout Flange Item#
KSSF1167
Hot Cartridge Item#
KSRPL5000HC
Faucet Holes
3
Faucet Centers
8 to 16
Collection
Kingston
Handle Flange Item#
KSHF1167
Hot Handle Item#
KSH1167AXH
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Theme
Traditional
Cold Handle Item#
KSH1167AXC
Hose Included
false
Drain Included
Yes
Handle Style
Cross
Tee Item#
KSTEE2951
Handles Included
true
Installation Type
Widespread
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
9.87
Pop Up Rod Item#
KSPR1167

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.